Skip Content
FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68PMT6-4
  • Mfr. Model # 68PMT6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3172
  • Shipping Weight 0.1 lbs

Product Details

D.O.T. approved fitting. Use only with SAE compliant tubing. Maximum pressure of 250 PSI. Temperature range of -40 degree F to 200 degrees F. Meets D.O.T. FMVSS 571.106, SAE J1131 & SAE J2494-3.

Technical Specs

  • Length 1.43"
  • Item Male Connector
  • Material Brass
  • Pressure (PSI) 250
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Push to Connect
  • Thread Size 1/2"
  • Connection Tube X MNPT
  • Hex Size 3/4"
  • Gasket Material Buna N
  • Pipe Size 1/4"
  • Standards SAEJ2494, DOT FMVSS 571.106
  • Tube Size 3/8"
  • Includes N/A
  • For Use With SAE J844 Type A and B Nylon Tubing
  • Outside Dia. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list