FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FITTING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE169PMT10-8
  • Mfr. Model # 169PMT10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item 90 Degrees Swivel Male Elbow
  • Temp. Range -40 - 200 Degrees F
  • Hex Size 7/8"
  • Tube Size 5/8"
  • Compliance SAEJ2494, DOT FMVSS 571.106
  • Fitting Connection Type Tube x MNPT
  • Specific Fitting Shape 90 Degrees Swivel Elbow
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list