Skip Content
FITTING WATER HS COUPLING MAL 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING WATER HS COUPLING MAL 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR197E
  • Mfr. Model # 197E
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.1 lbs

Product Details

Brass water hose fitting, coupling, male hose to female pipe, 3/4 in. inside diameter pipe.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Female Pipe x Male Coupling
  • Max. Pressure 1200 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list