FITTING WATER HS COUPLER FEM 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING WATER HS COUPLER FEM 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR198D
  • Mfr. Model # 198D
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.13 lbs

Product Details

Brass water hose fitting coupling, 1/2 in. female hose to female pipe x 1/2 in. fitting pipe threads.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Female Pipe x Female Coupling
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list