Skip Content
FITTING WATER HOSE SWVL F/HOS 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING WATER HOSE SWVL F/HOS 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR195-10
  • Mfr. Model # 195-10
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.15 lbs

Product Details

Brass water hose fitting connector tube, 5/8 in. hose barb x 5/8 in. swivel connector, hose barb to female hose.

Technical Specs

  • Item Swivel Connector
  • Material of Construction Brass
  • Connection Hose Barb to Female Hose
  • Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list