Skip Content
FITTING WATER HOSE SWIVEL FEM 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING WATER HOSE SWIVEL FEM 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR199S-E
  • Mfr. Model # 199S-E
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.15 lbs

Product Details

Brass water hose fitting swivel coupling, 3/4 in. female hose to female pipe x 3/4 in. male pipe threads.

Technical Specs

  • Max. Pressure 1200 PSI
  • Item Female Pipe x Female Coupling
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Size - Pipe Fitting 3/4"
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list