Skip Content
FITTING WATER HOSE SWIVEL FEM 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING WATER HOSE SWIVEL FEM 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR199S-D
  • Mfr. Model # 199S-D
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.17 lbs

Product Details

Brass water hose fitting swivel coupling, 1/2 in. female hose to female pipe x 1/2 in. male pipe threads.

Technical Specs

  • Item Female Pipe x Female Coupling
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list