Skip Content
FITTING WATER HOSE COUPLING MAL 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING WATER HOSE COUPLING MAL 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR197B
  • Mfr. Model # 197B
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.15 lbs

Product Details

Brass water hose fitting coupling, 1/4 in. male hose x 1/2 in. fitting pipe threads.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Female Pipe x Male Coupling
  • Max. Pressure 1200 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list