Skip Content
FITTING WATER HOSE CONNECTOR 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING WATER HOSE CONNECTOR 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR193-6
  • Mfr. Model # 193-6
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.12 lbs

Product Details

Brass water hose fitting, connector, hose barb to male hose, 3/8 in. inside hose diameter,

Technical Specs

  • Material of Construction Brass
  • Size 3/8"
  • Item Connector
  • Temp. Range -40 Degrees F - 220 Degrees F
  • Connection Hose Barb to Male Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list