Skip Content
FITTING UNION-T PSH/CON AIR/B 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING UNION-T PSH/CON AIR/B 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1464-4
  • Mfr. Model # PC1464-4
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.07 lbs

Product Details

Union tee DOT, 1/4 inch tube outside diameter, each end.

Technical Specs

  • Tube Size 1/4"
  • For Use With J844D Nylon Air Brake Tube
  • Item Union Tee
  • Length 1.88"
  • Outside Dia. 1/4"
  • Material Brass
  • Pressure (PSI) 300
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection Push-To-Connect
  • Type Fittings
  • Hex Size 3/8"
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list