FITTING UNION PUSH/CON AIRBRK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING UNION PUSH/CON AIRBRK 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1462-4
  • Mfr. Model # PC1462-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.04 lbs

Product Details

Brass union coupling DOT, push to connect, 1/4 inch tube outside diameter.

Technical Specs

  • Item Union Coupling
  • For Use With J844D Nylon Air Brake Tube
  • Material Brass
  • Length 1.82"
  • Outside Dia. 1/4"
  • Type Fittings
  • Connection Push-To-Connect
  • Tube Size 1/4"
  • Pressure (PSI) 300
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards DOT
  • Sub-Category Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list