Skip Content
FITTING UNION 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING UNION 1 IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16HBU-SS
  • Mfr. Model # 16HBU-SS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Temp. Range -425 - 1,200 Degrees F
  • Tube Size 1"
  • Item Union
  • Standards SAE J514

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list