Skip Content
FITTING TUBE TO MALE PIP 1/8 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING TUBE TO MALE PIP 1/8 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR868-2A
  • Mfr. Model # 868-2A
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.02 lbs

Product Details

Brass air shift transmission connector 1/8 inch tube to 1/8 inch male pipe.

Technical Specs

  • Outside Dia. 1/8"
  • Item Male Pipe Connector
  • Max. Pressure 150 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Connector
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list