FITTING THREADED SLEEVE 3/8 TO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING THREADED SLEEVE 3/8 TO 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR188-6B
  • Mfr. Model # 188-6B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.03 lbs

Product Details

Brass threaded sleeve tube connector tube to male pipe, for use with SAE 527 steel tubing, 3/8 in tube, 1/4 in pipe.

Technical Specs

  • Item Male Pipe Connector
  • Outside Dia. 3/8"
  • Max. Pressure 250 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/4"
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list