Skip Content
FITTING THREADED SLEEVE 3/16-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING THREADED SLEEVE 3/16-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR189-3A
  • Mfr. Model # 189-3A
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item 90 deg. Male Pipe Elbow
  • Outside Dia. 3/16"
  • Max. Pressure 500 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list