FITTING TERMNL BOLT STL 1/2MX1/4INF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING TERMNL BOLT STL 1/2MX1/4INF

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1497DB
  • Mfr. Model # 1497DB
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.48 lbs

Product Details

Steel terminal bolt, 1/2 inch male pipe threads x 1/4 inch fitting pipe threads, long.

Technical Specs

  • For Use With S.A.E. J1402 TYPE A
  • Length 2-3/4"
  • Material Steel
  • Item Terminal Bolt(Steel)
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/2" M X 1/4" F
  • Connection For D.O.T. Air Brake Hose
  • Type Fittings
  • Pipe Size 1/2"
  • Standards DOT FMVSS 571.106-A1
  • Hex Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list