Skip Content
FITTING TERML BOLT 1/4IN-31/32IN LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING TERML BOLT 1/4IN-31/32IN LG

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1495S
  • Mfr. Model # 1495S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.12 lbs

Product Details

Steel terminal bolt, 1/4 inch fitting pipe threads, 31/32 OAL.

Technical Specs

  • For Use With S.A.E. J1402 TYPE A
  • Item Terminal Bolt(Steel)
  • Length 31/32"
  • Material Steel
  • Type Fittings
  • Thread Size 1/4" X 1/4"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Hex Size 1"
  • Connection For D.O.T. Air Brake Hose
  • Pipe Size 1/4"
  • Standards DOT FMVSS 571.106-A1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list