Skip Content
FITTING TERMINAL BOLT STL BRK 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING TERMINAL BOLT STL BRK 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1495B-A
  • Mfr. Model # 1495B-A
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.15 lbs

Product Details

Terminal bolts 1/8 inch F x 1/8 inch F pipe thread, 1-1/2 inch length.

Technical Specs

  • For Use With S.A.E. J1402 TYPE A
  • Item Terminal Bolt(Brass)
  • Length 1-1/2"
  • Pressure (PSI) 900
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/8" X 1/8"
  • Material Brass
  • Type Fittings
  • Connection For D.O.T. Air Brake Hose
  • Hex Size 7/8"
  • Pipe Size 1/8"
  • Standards DOT FMVSS 571.106-A1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list