Skip Content
FITTING TEE POLY TUBE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING TEE POLY TUBE 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR464-6
  • Mfr. Model # 464-6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.13 lbs

Product Details

Tee poly tube three end, for use with polyethylene tube, 3/8 in. tube,

Technical Specs

  • Outside Dia. 3/8"
  • Item Union Tee
  • Max. Pressure 150 PSI
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Specific Fitting Shape Tee Union
  • Basic Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list