FITTING TEE POLY TUBE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING TEE POLY TUBE 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR464-4
  • Mfr. Model # 464-4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.09 lbs

Product Details

Tee poly tube three end, for use with polyethylene tube, 1/4 in. tube,

Technical Specs

  • Item Union Tee
  • Outside Dia. 1/4"
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Max. Pressure 150 PSI
  • Basic Fitting Shape Union
  • Specific Fitting Shape Tee Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list