Skip Content
FITTING SEALING 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING SEALING 3/4IN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLENY2
  • Mfr. Model # ENY2
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used For Sealing Conduit
  • Colour Silver
  • Standards UL 886, CSA C22.2 No 30
  • Item Sealing Fitting
  • Length 4-1/16"
  • Material Aluminum
  • Conduit Size 3/4"
  • Connection Female to Female
  • Fitting Sub-Category Sealing Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list