Skip Content
FITTING SEALING 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING SEALING 1/2

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNEYS116
  • Mfr. Model # EYS116
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
  • Colour Silver
  • Item EYS Sealing Fitting, 25% Fill, Vertical and Horizontal, Male/Female
  • Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Material Iron
  • Length 3-11/16"
  • Connection Male to Female
  • Fitting Sub-Category Sealing Fittings
  • Conduit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list