FITTING RING-BARB TUBE T 1/4-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING RING-BARB TUBE T 1/4-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR968-4A
  • Mfr. Model # 968-4A
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.018 lbs

Product Details

Brass ring-barb fitting for polyethylene tube, connector tube to male pipe, 1/4 in. outside diameter, 0.170 in. inside diameter tube, 1/8 in. pipe diameter.

Technical Specs

  • Outside Dia. 1/4"
  • Item Male Pipe Connector
  • Basic Fitting Shape Connector
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list