FITTING RING-BARB COUPLING TUBE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING RING-BARB COUPLING TUBE 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR962-4
  • Mfr. Model # 962-4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Product Details

Brass ring-barb fittings for polyethylene tubing, 1/4 in. outside tube diameter, 0.170 in. inside tube diameter.

Technical Specs

  • Item Union Coupling
  • Outside Dia. 1/4"
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Union
  • Basic Fitting Material Metal
  • Basic Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list