FITTING RING-BARB 90 ELBOW TUBE 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING RING-BARB 90 ELBOW TUBE 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR965-6
  • Mfr. Model # 965-6
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Product Details

Brass ring-barb fittings for polyethylene tubing, 90 degree elbow, tube to tube, 1/4 in. outside diameter, 0.170 inside tube diameter.

Technical Specs

  • Outside Dia. 3/8"
  • Item 90 deg. Union Elbow
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Union Elbow
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list