Skip Content
FITTING RING-BARB 90 ELB 1/4 TO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING RING-BARB 90 ELB 1/4 TO 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR969-4B
  • Mfr. Model # 969-4B
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Brass ring-barb fittings for polyethylene tubing, 90 degree elbow, tube male pipe, 1/4 in. outside diameter, 0.170 inside tube diameter, 1/4 in. pipe.

Technical Specs

  • Item 90 deg. Male Pipe Elbow
  • Outside Dia. 1/4"
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List