Skip Content
FITTING REUSE HS-FSVL FLR 3/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REUSE HS-FSVL FLR 3/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR728-68
  • Mfr. Model # 728-68
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Brass, reusable, female flare, GTite, 3/8 in. hose barb x 1/2 in. female flare swivel.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Outside Dia. 3/8"
  • Max. Pressure 300 PSI
  • Item Female Flare Swivel
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list