FITTING REUSE HOSE-MPIPE 5/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING REUSE HOSE-MPIPE 5/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR725-10D
  • Mfr. Model # 725-10D
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Brass, reusable, GTite H-end, 5/8 in. hose barb x 1/2 in. male pipe threads.

Technical Specs

  • Outside Dia. 5/8"
  • Max. Pressure 300 PSI
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Item Male Pipe
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list