Skip Content
FITTING REUSE HOSE-MPIPE 3/8-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REUSE HOSE-MPIPE 3/8-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR725-6B
  • Mfr. Model # 725-6B
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Brass, reusable, GTite H-end, 3/8 in. hose barb x 1/4 in. male pipe threads.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Item Male Pipe
  • Outside Dia. 3/8"
  • Max. Pressure 300 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list