Skip Content
FITTING REUSE HOSE-MPIPE 1/2-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REUSE HOSE-MPIPE 1/2-3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR725-8E
  • Mfr. Model # 725-8E
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Brass grip-tite hose fitting, barb to male pipe, 1/2 in. inside diameter, 3/4 in. male pipe thread.

Technical Specs

  • Item Male Pipe
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Outside Dia. 1/2"
  • Max. Pressure 300 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list