FITTING REUSE AIRBRK NUT/SPNG 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING REUSE AIRBRK NUT/SPNG 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1494-6
  • Mfr. Model # 1494-6
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.2 lbs

Product Details

Air brake reusable nut with spring, 3/8 inch hose inside diameter.

Technical Specs

  • Item Nut With Spring
  • For Use With S.A.E. J1402 TYPE A
  • Length 3.6"
  • Outside Dia. 3/4"
  • Material Brass
  • Pressure (PSI) 900
  • Type Fittings
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection For D.O.T. Air Brake Hose
  • Hex Size 1.03"
  • Tube Size 3/8"
  • Standards DOT FMVSS 571.106-A1
  • Sub-Category Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list