FITTING REUSE AIRBRA CONN 3/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING REUSE AIRBRA CONN 3/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1493-6D
  • Mfr. Model # 1493-6D
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.38 lbs

Product Details

Air brake reusable connector tube, 3/8 inch hose inside diameter x 1/2 inch male pipe threads, SG.

Technical Specs

  • For Use With S.A.E. J1402 TYPE A
  • Item Coupler Assembly With Spring
  • Length 1.81"
  • Material Brass
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pressure (PSI) 900
  • Thread Size 1/2"
  • Connection For D.O.T. Air Brake Tube
  • Pipe Size 1/2"
  • Tube Size 3/8"
  • Type Fittings
  • Standards DOT FMVSS 571.106-A1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list