Skip Content
FITTING REUSE AIR BRK SPLICER 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REUSE AIR BRK SPLICER 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1492-6S
  • Mfr. Model # 1492-6S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3174
  • Shipping Weight 0.31 lbs

Product Details

Air brake reusable hose splicer, 3/8 inch hose inside diameter.

Technical Specs

  • Length 3.29"
  • For Use With S.A.E. J1402 TYPE A
  • Item Hose Splicer
  • Material Brass
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection For D.O.T. Air Brake Tube
  • Type Fittings
  • Standards DOT FMVSS 571.106-A1
  • Hex Size 31/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list