Skip Content
FITTING REUSABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING REUSABLE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE20620-16-16
  • Mfr. Model # 20620-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3152
  • Shipping Weight 5.25 lbs

Product Details

Reusable hydraulic coupler, style 20620 (20-FJ), female JIC 37 degree, swivel, straight, 7/8 inch inside diameter hose to 1-5/16 inches-12 37 degree female swivel.

Technical Specs

  • Hydraulic Hose I.D. 7/8"
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Fitting Connection Type Reusable
  • Length (In.) 3/16 - 2-3/8
  • Thread Angle (Deg.) 37
  • Fitting Material Steel
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list