Skip Content
FITTING REDUCER,PVC,3 X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING REDUCER,PVC,3 X 1 1/2 IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJP1
  • Mfr. Model # 1WJP1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour White
  • Pipe Size 3 x 1-1/2"
  • Max. Temp. 140 Degrees F
  • Item Reducer
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Reducer
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list