Skip Content
FITTING REDUCER,FTGXC,WROT CU,5/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REDUCER,FTGXC,WROT CU,5/8X1

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLL8
  • Mfr. Model # 1VLL8
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Reducer
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Outside Dia. 3/4 x 3/8"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 631 psi @ 100 Degrees F
  • Tube Size 5/8" x 1/4"
  • Fitting Connection Type FTG x C
  • Specific Fitting Shape Reducer
  • Basic Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 5/8" x 1/4"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list