Skip Content
FITTING REDUCER,FTGXC,WROT CU,3/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REDUCER,FTGXC,WROT CU,3/4X3

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLL9
  • Mfr. Model # 1VLL9
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Item Reducer
  • Outside Dia. 7/8 x 1/2"
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 582 psi @ 100 Degrees F
  • Tube Size 3/4" x 3/8"
  • Basic Fitting Shape Reducer
  • Fitting Connection Type FTG x C
  • Specific Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 3/4" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list