Skip Content
FITTING REDUCER,FTG X C,WROT CU,4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REDUCER,FTG X C,WROT CU,4X3

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLP5
  • Mfr. Model # 1VLP5
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Item Reducer
  • Outside Dia. 4-1/8 x 3-1/8"
  • Standards ASME/ANSI B16.22
  • Max. Pressure 293 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 4" x 3"
  • Basic Fitting Shape Reducer
  • Specific Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Fitting Connection Type FTG x C
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 4" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list