Skip Content
FITTING REDUCER,FTG X C,CU,2X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING REDUCER,FTG X C,CU,2X1/2 IN

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLP1
  • Mfr. Model # 1VLP1
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Reducer
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Outside Dia. 2-1/8 x 5/8"
  • Max. Pressure 364 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 2" x 1/2"
  • Specific Fitting Shape Reducer
  • Fitting Connection Type FTG x C
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 2" x 1/2"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list