Skip Content
FITTING PUSH TO CONNECT UNION E 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO CONNECT UNION E 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC65-6
  • Mfr. Model # PC65-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.08 lbs

Product Details

Brass push to connect 90 degree elbow, tube to tube, 3/8 in. tube

Technical Specs

  • Tube Size 3/8 x 1/4"
  • For Use With Polyethylene
  • Material Brass
  • Item 90 Degrees Elbow
  • Length 1.41"
  • Outside Dia. 3/8"
  • Pressure (PSI) 250
  • Connection Push-To-Connect
  • Type Fittings
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Hex Size 1/2"
  • Standards D.O.T.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list