FITTING PUSH TO CONNECT 3/8 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PUSH TO CONNECT 3/8 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC69SW6C
  • Mfr. Model # PC69SW6C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.11 lbs

Product Details

Brass push to connect 90 degree elbow tube to male pipe swivel, 3/8 in. tube, 3/8 in. pipe.

Technical Specs

  • Pipe Size 3/8"
  • Tube Size 3/8"
  • For Use With Polyethylene
  • Includes Red Vibra Seal
  • Length 1.29"
  • Material Brass
  • Item 90 Degrees Elbow
  • Outside Dia. 3/8"
  • Pressure (PSI) 300
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Connection Push-To-Connect
  • Type Fittings
  • Thread Size 3/8"
  • Hex Size 11/16"
  • Standards D.O.T.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list