Skip Content
FITTING PUSH TO CONNECT 3/8 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO CONNECT 3/8 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC69-6A
  • Mfr. Model # PC69-6A
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.26 lbs

Product Details

Brass push to connect fitting, 90 degree elbow, tube to male pipe, 3/8 in. inside diameter, 1/8 male pipe thread.

Technical Specs

  • Pipe Size 1/8"
  • Tube Size 3/8"
  • Length 1.12"
  • For Use With Polyethylene
  • Includes Red Vibra Seal
  • Outside Dia. 3/8"
  • Item 90 Degrees Elbow
  • Material Brass
  • Pressure (PSI) 350
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Connection Push-To-Connect
  • Thread Size 1/8"
  • Hex Size 1/2"
  • Type Fittings
  • Standards D.O.T.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list