Skip Content
FITTING PUSH TO CONNECT 3/8 TO 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO CONNECT 3/8 TO 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC68-6D
  • Mfr. Model # PC68-6D
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.26 lbs

Product Details

Brass push to connect fitting, connector tube to male pipe, 1/2 in. inside diameter tube, 3/8 in. male pipe thread.

Technical Specs

  • Pipe Size 1/2"
  • Tube Size 3/8"
  • For Use With Polyethylene
  • Includes Red Vibra Seal
  • Material Brass
  • Item Connector
  • Length 1.03"
  • Pressure (PSI) 250
  • Outside Dia. 3/8"
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Type Fittings
  • Thread Size 1/2"
  • Connection Push-To-Connect
  • Hex Size 7/8"
  • Standards D.O.T.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list