!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FITTING PUSH TO CONNECT 1/4 TO 1/8 IN

FITTING PUSH TO CONNECT 1/4 TO 1/8 IN

FAIRVIEW

FITTING PUSH TO CONNECT 1/4 TO 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTING PUSH TO CONNECT 1/4 TO 1/8 IN

FITTING PUSH TO CONNECT 1/4 TO 1/8 IN

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FARPC69-4A
  • Mfr. Model # PC69-4A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 687
  • Shipping Weight 0.04 lbs

Product Details

This brass, push-to-connect 90-degree elbow includes a red vibra seal and can withstand up to 350 PSI and temperatures from -10 Degrees F to 200 Degrees F. It has a 1/4-inch inside diameter tube to 1/8" male pipe thread, a 3/8-inch hex, and a length of 0.99 inches. It is made for use with a polyethylene tube.

Technical Specs

  • Item 90 Degrees Elbow
  • Length 0.99"
  • Pipe Size 1/8"
  • Thread Size 1/8"
  • Outside Dia. 1/4"
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • For Use With Polyethylene
  • Includes Red Vibra Seal
  • Type Fittings
  • Hex Size 3/8"
  • Tube Size 1/4"
  • Pressure (PSI) 350
  • Connection Push-To-Connect
  • Material Brass
  • Standards D.O.T.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list