Skip Content
FITTING PUSH TO CONNECT 1/4-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO CONNECT 1/4-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC68-4C
  • Mfr. Model # PC68-4C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.07 lbs

Product Details

Brass push to connect connector tube to male pipe, 1/4 in. tube, 3/8 in. pipe.

Technical Specs

  • Pipe Size 3/8"
  • Tube Size 1/4"
  • For Use With Polyethylene
  • Includes Red Vibra Seal
  • Item Connector
  • Material Brass
  • Outside Dia. 1/4"
  • Length 0.87"
  • Pressure (PSI) 300
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Thread Size 3/8"
  • Type Fittings
  • Connection Push-To-Connect
  • Hex Size 11/16"
  • Standards D.O.T.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list