Skip Content
FITTING PUSH TO CONNECT 1/2 TO 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO CONNECT 1/2 TO 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC72SW8D
  • Mfr. Model # PC72SW8D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.27 lbs

Product Details

Brass push to connect union tee end tube center male pipe swivel, 1/2 in. tube, 1/2 in. pipe.

Technical Specs

  • Pipe Size 1/2"
  • Tube Size 1/2"
  • Includes Red Vibra Seal
  • For Use With Polyethylene
  • Material Brass
  • Outside Dia. 1/2"
  • Length 2.52"
  • Item TEE
  • Pressure (PSI) 250
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Type Fittings
  • Thread Size 1/2"
  • Connection Push-To-Connect
  • Hex Size 7/8"
  • Standards D.O.T.
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list