FITTING PUSH TO CONNECT 1/2 TO 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PUSH TO CONNECT 1/2 TO 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC68-8D
  • Mfr. Model # PC68-8D
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.11 lbs

Product Details

Brass push to connect fitting, connector tube to male pipe, 1/2 in. inside diameter tube, 1/2 in. male pipe thread.

Technical Specs

  • Pipe Size 1/2"
  • Tube Size 1/2"
  • For Use With Polyethylene
  • Length 1.23"
  • Item Connector
  • Outside Dia. 1/2"
  • Material Brass
  • Includes Red Vibra Seal
  • Pressure (PSI) 250
  • Thread Size 1/2"
  • Temp. Range -10 Degrees F (-23 Degrees C) - 200 Degrees F (94 Degrees C)
  • Type Fittings
  • Connection Push-To-Connect
  • Hex Size 7/8"
  • Standards D.O.T.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list