Skip Content
FITTING PUSH TO AIR BRAKE UNION 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAKE UNION 5/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1462-10
  • Mfr. Model # PC1462-10
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.13 lbs

Product Details

Brass union coupling DOT, push to connect, 5/8 inch tube outside diameter.

Technical Specs

  • Item Union Coupling
  • For Use With J844D Nylon Air Brake Tube
  • Material Brass
  • Length 2.04"
  • Outside Dia. 5/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pressure (PSI) 225
  • Connection Push-To-Connect
  • Type Fittings
  • Tube Size 5/8"
  • Standards DOT
  • Sub-Category Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list