Skip Content
FITTING PUSH TO AIR BRAKE BULKH 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAKE BULKH 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1477-8
  • Mfr. Model # PC1477-8
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.34 lbs

Product Details

Push to connect bulkhead union. Tube outside diameter 1/2 inch.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item Bulkhead Union
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Length 2.05"
  • Pressure (PSI) 240
  • Outside Dia. 1/2"
  • Material Brass
  • Type Fittings
  • Connection Push-to-connect
  • Hex Size 15/16"
  • Tube Size 1/2 x 3/8"
  • Standards DOT
  • Sub-Category Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list