Skip Content
FITTING PUSH TO AIR BRAKE 90 EL 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAKE 90 EL 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1465-8
  • Mfr. Model # PC1465-8
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.09 lbs

Product Details

Union tee DOT, 1/2 inch tube outside diameter, push to connect 90 degree union elbow.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item 90 deg. Union Elbow
  • Material Brass
  • Outside Dia. 1/2"
  • Length 1.51"
  • Pressure (PSI) 240
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Hex Size 5/8"
  • Connection Push-To-Connect
  • Tube Size 1/2"
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list